missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Contec™ PROSAT™ Sterile Polynit Heat Sealed Wipes Presaturated
100% no-run interlock knit polyester wipes presaturated with 70% IPA and 30% DI water
£395.00
Specifications
Product Type | Wipe |
---|---|
Material | Polyester |
Color | White |
Edges | Heat-sealed edges |
For Use With (Application) | Process tools and other equipment |
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | |||||
16895990
|
Contec™
PSPS0076SZ |
9 x 9 in. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- 100% knitted polyester that is laser cut to bond the fibers at the edges of the wipe.
- This creates a very clean nonabrasive edge that allows full utilization of the wipe surface.
- The wipe is chemical resistant and exceptionally low in particles and extractable residue making it ideal for critical cleaning.
- The wipes are laundered and packaged in an ISO Class 4 cleanroom.
- These wipes are presaturated with 70% USP grade isopropanol and 30% deionized water, presaturation greatly reduces solvent usage and reduces the VOCs associated with spraying IPA.
- Using presaturated wipes also maximizes process control and improves consistency between operators.
- The wipes are gamma irradiated and validated per AAMI Guidelines to a 10-6 SAL, so can be used in the highest grade life science cleanrooms.
- The wipes are provided in convenient and easy to use peel and reseal pouches.
- The resealable pouch with the option of a small number of wipes per pouch helps reduce waste and control saturation volume and cleanliness.
- Features & Benefits:
- Recommended for Grade A/B or ISO Class 3-8 environments
- Laundered knitted 100% polyester fabric for extremely low levels of particles and fibers
- Heatsealed edges allow full utilization of wipe surface
- Extremely low in particle and fiber generation to prevent contamination
- Small number of wipes per resealable pouch helps eliminates waste
- Presaturated wipe reduces VOC emissions and solvent use
- Resealable pouch preserves cleanliness and solvent saturation levels
Specifications
Wipe | |
White | |
Process tools and other equipment | |
Sterile |
Polyester | |
Heat-sealed edges | |
70% IPA/ 30% DI Water |