missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DuPont™ ProShield™ 20 Blue
185.59 GBP valid until 2024-12-31
Use promo code "22918" to get your promotional price.
Use promo code "22918" to get your promotional price.
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
Description
- Chemical protective clothing, Category III, Type 5 and 6
- EN 1073-2 (protection against radioactive contamination)
- Antistatic treatment (EN 1149-5) - on inside
- Stitched external seams
- Nylon zipper with flap
- Available in blue in sizes S to XXXL (a white garment is also available).
- 2-piece hood.
- Elasticated face, wrists, waist and ankles
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Product Type | Hooded Coveralls |
Size | Small |
Material | SMS Fabric |
Color | Blue |
Ankle Style | Elastic |
Cuff Style | Elastic |
Neck Style | Hooded |
Closure Type | Zipper with Storm Flap |
Seam Type | Stitched |
Protection Class | Category III, Type 5 and 6 |
Show More |
The user should make the risk assessment to determine the protection required.
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'