missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Prospenser Plus Bottle-top Dispenser
GREENER_CHOICEBIOPHARMA

Product Code. 15765595 Shop All Sartorius Products
Click to view available options
Volume (Metric):
0.2 to 1 mL
0.4 to 2 mL
1 to 5 mL
10 to 60 mL
2 to 10 mL
5 to 30 mL
Increments:
0.05 mL
0.10 mL
0.25 mL
0.5 mL
1.0 mL
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15765595

Brand: Sartorius LH723073

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

High quality bottletop dispensers with superior chemical resistance. Sartorius Prospenser Plus Bottle-top Dispenser is safe, convenient and customizable, making it ideal for a wide range of dispensing needs.

  • High chemical and thermal resistance due to ceramic piston, glass cylinder, and highly resistant fluoroplastic parts
  • Incremental volume setting ensures accurate and repeatable results
  • Smooth and light to operate
  • Easy to attach aspiration tube with secure threaded connection
  • Media recirculation system allows unused media to be recovered from device and returned to bottle
  • - 360° rotating dispensing head
  • Universal connector at back of unit for drying tubes and filters
  • User-replaceable valves
  • Fully autoclavable
  • Available in volume range from 0.2 to 60mL

Specifications

  • Autoclavability: Fully autoclavable (121°C, 20 min., 1 bar/100 kPa)
  • Threaded Bottle Fitting: A45
  • Length: 173mm (5mL)
  • Bottle Adapters Included: A32, A38, S40
  • Weight: 388g (5mL)

Materials

  • Piston: Highly pure AI2O3-ceramic (99.7%)
  • Cylinder: Borosilicate glass 3.3
  • Valve block: Halar (ECTFE)
  • Valve ball: Borosilicate glass 3.3
  • Valve seat: Borosilicate glass 3.3
  • Valve spring: Hastelloy (99.7%)

Storage

Store at 0° to 40°C

Warranty

Two years

TRUSTED_SUSTAINABILITY

Specifications

Angle 360° Rotating Dispensing Head
Product Type Bottletop Dispenser
Autoclavable Autoclavable
Color Gray and White
Material Borosilicate Glass
Volume (Metric) 2 to 10 mL
For Use With (Application) Dispensing
Includes A32, A38, S40 Bottle Adapters
Increments 0.25 mL
Precision 0.60%
Reproducibility 0.20%
Temperature (English) 39.2°F to 122°F
Temperature (Metric) 4°C to 50°C
Warranty 2 Years
Length (Metric) 175 mm (5 mL)
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.