Learn More
Thermo Scientific™ ProSwift™ SCX-1S Sulfonic Acid Ion Exchange HPLC Column, Monolith, 4.6 mm x 50 mm
Column Format: Analytical Column; Pore Size: Monolith; Column Phase: Ion Exchange
Brand: Thermo Scientific™ 066765
Code : 16
Additional Details : Weight : 0.50000kg
Description
Quickly purify proteins by ion-exchange using the sulfonic acid stationary phase of Thermo Scientific™ ProSwift™ SCX-1S LC Columns. These monolith ion-exchange columns deliver the outstanding resolving power of nonporous media combined with the high capacity of conventional porous media. They offer excellent separations using fast gradients at low and high flow rates, which improve productivity. Durable and robust, these columns exhibit stability and reproducibility even after hundreds of runs.
- Offered in 4.6×50mm format for biomolecule separations or 1.0×50mm format for high-resolution microanalytical biomolecule separations
- High loading capacity
- Fast analysis
- Wide range of operational flow rates
- Excellent stability over a wide pH range
- Outstanding reproducibility and ruggedness
- High throughput and improved productivity
Specifications
Analytical Column | |
0.5 to 1.5 mL/min | |
2000 psi (140 bar) | |
2 to 12 | |
60°C | |
Monolith | |
Ion Exchange | |
Analytical Column |
4.6 mm | |
50 mm | |
Monolith | |
Monolith | |
Sulfonic Acid | |
Monolith Polymer | |
Ion Exchange | |
Bio-LC |