Learn More
Thermo Scientific™ ProSwift™ WAX-1S Tertiary Amine Ion Exchange HPLC Column, Monolith, 4.6 mm x 50 mm

Column Format: Analytical Column; Pore Size: Monolith; Column Phase: Ion Exchange
Brand: Thermo Scientific™ 064294
1010.95 GBP valid until 2025-05-31
Use promo code "24127" to get your promotional price.
Description
Quickly purify proteins by ion-exchange using the tertiary amine stationary phase of Thermo Scientific™ ProSwift™ WAX-1S LC Columns. These monolith ion-exchange columns deliver the outstanding resolving power of nonporous media combined with the high capacity of conventional porous media. They offer excellent separations using fast gradients at low and high flow rates, which improve productivity. Durable and robust, these columns exhibit stability and reproducibility even after hundreds of runs.
Each monolith is a single cylindrical, polymer rod containing an uninterrupted, interconnected network of flow-through channels of a specific pore size. These large channels combined with the monolith's nonporous surfaces provide fast mass-transfer, high-resolution and fast protein separations. The unique globular morphology of the polymer medium provides its high capacity.
Column Diversity
- Offered in 4.6x50mm format for biomolecule separations or 1.0x50mm format for high-resolution microanalytical biomolecule separations
Unique Suitability for the Separation of Proteins
- High loading capacity
- Fast analysis
- Wide range of operational flow rates
- Excellent stability over a wide pH range
- Outstanding reproducibility and ruggedness
- High throughput and improved productivity

Specifications
Analytical Column | |
0.5 to 1.5 mL/min | |
1000 psi (70 bar) | |
2 to 12 | |
Each | |
Tertiary Amine | |
Monolith Polymer | |
Ion Exchange | |
Bio-LC |
4.6 mm | |
50 mm | |
Monolith | |
Monolith | |
60°C | |
Monolith | |
Ion Exchange | |
Analytical Column | |
Responsibly packaged |
Product Suggestions
Customers who viewed this item also viewed
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Special Offers
-
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
Days
25Hours
10Minutes
24Seconds
27 -
Multiple Manufacturers
Chromatography and Chemicals Promotion
Explore our new promotion and get up to 70% off some of our most popular products.Promo Code: 24127Expires: 2025-05-31
Days
56Hours
10Minutes
24Seconds
27New Offer Save Up to 70%
Your input is important to us. Please complete this form to provide feedback related to the content on this product.