Learn More
Thermo Scientific™ ProSwift™ SAX-1S HPLC Columns
For fast, high-resolution separation and purification of proteins by ion-exchange using the quaternary amine stationary phase, use Thermo Scientific™ ProSwift™ SAX-1S LC Columns.
Brand: Thermo Scientific™ 064293
Code : 16
Additional Details : Weight : 0.50000kg
Description
Quickly purify proteins by ion-exchange using the quaternary amine stationary phase of Thermo Scientific™ ProSwift™ SAX-1S LC Columns. These monolith ion-exchange columns deliver the outstanding resolving power of nonporous media combined with the high capacity of conventional porous media. They offer excellent separations using fast gradients at low and high flow rates, which improve productivity. Durable and robust, these columns exhibit stability and reproducibility even after hundreds of runs.
- Offered in 4.6×50mm format for biomolecule separations or 1.0×50mm format for high-resolution microanalytical biomolecule separations
- High loading capacity
- Fast analysis
- Wide range of operational flow rates
- Excellent stability over a wide pH range
- Outstanding reproducibility and ruggedness
- High throughput and improved productivity
Specifications
Analytical Column | |
0.5 to 1.5 mL/min | |
1200 psi (80 bar) | |
2 to 12 | |
70°C | |
Monolith | |
Ion Exchange | |
Analytical Column |
4.6 mm | |
50 mm | |
Monolith | |
Monolith | |
Quaternary Amine | |
Monolith Polymer | |
Ion Exchange | |
Bio-LC |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.