missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ Protection Flash Hi-Viz Yellow Vest
Shop All Uvex Products
Click to view available options
Size:
Medium
Large
X-Large
2X-Large
3X-Large
Description
- Vertical light guide system
- Hook-and-loop fastening to quickly close the vest
- Certified to EN ISO 20471 Class 2
- For use with light guide system: battery pack, art. no. 1733200
- Active warning
- With switch for easy operation
- Fast closure
- Easy to use
- Long run-time
- Areas of application: road construction works, structural and civil engineering, in dark environments
- Washing instructions: 40°C gentle cycle, do not use chlorine, do not tumble dry, do not iron, dry clean with perchlorethylene

Specifications
Specifications
Certifications/Compliance | EN ISO 20471, Class 2 |
Closure Type | Zipper |
Product Type | High-visibility Vest |
Color | Yellow |
Size | Medium |
Material | Polyester |
Special Offers
-
Multiple Manufacturers
Gear Up for Safety
Save up to 60% on gloves, apparel, and morePromo Code: 24131Expires: 2025-06-08
New Offer Shop Now
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Uvex™ Protection Flash Hi-Viz Yellow Vest >
Spot an opportunity for improvement?Share a Content Correction