missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mutexil™ Protective Overshoe Coverings
Click to view available options
Product Type:
Overshoe
Protective CPE Visitor Overshoes
Sticky Overshoe
Color:
Blue
White
Size:
2X-Large
Universal
X-Large
Unit Size:
Pack of 2000
Pack of 300
Description
- Various sizes and colors
- Needs-based styles
- Per new standards EN ISO 20345 and EN ISO 20347
Specifications
Specifications
| Color | Blue |
| Length (Metric) | 420 mm |
| Material | Polypropylene |
| Size | 2X-Large |
| Sole Features | Antislip |
| Weight (Metric) | 35 g |
| Width (Metric) | 185 mm |
| Packaging Quantity | 300/Pk. |
| Thickness | 25μm |
| Resistant To | Fluid |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction