missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ Protector™ Acid Storage Cabinets
Safely store and vent acids and other corrosive liquids.
£2345.00
Specifications
Depth (Metric) Exterior | 76 cm |
---|---|
Description | Glacier White; Liner: Polyethylene |
Depth (English) Exterior | 29.9 in. |
Height (English) Exterior | 35.5 to 36.75 in. |
Material | Steel |
Product Code | Brand | Width (English) Exterior | Door Style | No. of Doors | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Width (English) Exterior | Door Style | No. of Doors | Price | Quantity & Availability | |||
15922481
|
Labconco™
9901000 |
48 in. | Manual-close, Double | 2 |
£2345.00
Each |
Estimated Shipment: 12-11-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
Description
- Manual-closing, non-locking door(s)
- Durable epoxy-coated steel construction with corrosion-resistant polyethylene-lined interior
Specifications
76 cm | |
29.9 in. | |
Steel | |
90.17 to 93.3 cm | |
Up to 800 lb. |
Glacier White; Liner: Polyethylene | |
35.5 to 36.75 in. | |
Acid Storage Cabinet | |
Two rear vent connections with flame arrestors, 4 leveling feet, 8 in. filler panel, vacuum-formed PVC liner tray |