missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ Protector™Solvent Storage Cabinets
Safely store, vent solvents and other flammable liquids with the Protector™Solvent Storage Cabinet.
£3040.00 - £3885.00
Product Code | Brand | Product Type | Width (English) Exterior | Door Style | No. of Doors | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Product Type | Width (English) Exterior | Door Style | No. of Doors | Price | Quantity & Availability | ||
15932481
|
Labconco™
9902000 |
Solvent Storage Cabinet | 48 in. | Manual-close, Double | 2 |
£3040.00
Each |
Estimated Shipment: 16-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
13191154
|
Labconco™
9903100 |
Solvent Storage Cabinet | 36 in. | Self-close, Double | 2 |
£3885.00
Each |
Estimated Shipment: 03-01-2025 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
Description
Safely store, vent solvents and other flammable liquids with the Protector™Solvent Storage Cabinet.
- Key-locked doors are manual closing or self-closing/self-latching with sequencing mechanism
- Self-closing door(s) close automatically in case of fire when temperature reaches 74°C (165°F)
- Powder-coated steel interior shelf with five height settings
Specifications
Steel | |
Storing flammables |