missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Protein LoBind™ Tubes
Engineered to minimize sample binding and elevate recovery, Eppendorf™ Protein LoBind™ Tubes safeguard your valuable proteins during processing. With cutting-edge LoBind technology, ensure optimal yields for your Western blotting, mass spectrometry, and protein purification applications.
Brand: Eppendorf™ 0030122216
89.65 GBP valid until 2024-12-31
Use promo code "21927" to get your promotional price.
Description
- Surface-coating-free, including substances like silicone, plasticizers, biocides or mold release agents to reduce the risk of sample interference.
- Lot-certified PCR clean purity grade guarantees freedom from human DNA, DNase, RNase, and PCR inhibitors.
- Available in tube, microplate, and deep-well plate formats for convenient upscaling of experiments.
- Snap, screw, and SnapTec™ cap options available.
Specifications
HDPE | |
Colorless | |
Single-use | |
200 Pk. | |
Non-sterile | |
PCR Clean | |
Screw Cap | |
Yes | |
19,500 x g |
Gray | |
15 mL | |
Polypropylene | |
200 Tubes (4 Bags x 50 Tubes) | |
Not Autoclavable | |
Conical | |
Yes | |
Microcentrifuge Tube (PCR Clean, Protein LoBind) | |
PCR Clean (Non-sterile) |