missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Abeba™ Protektor Line 2232 Shoes
Leather upper construction includes reflective material.
£72.52 - £76.87
Specifications
Certifications/Compliance | CE EN ISO 20345:2011 S3 SRC |
---|---|
Color | Black |
Material | Leather |
Sole Features | Slip-resistant |
Sole Material | Polyurethane |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15608037
|
Abeba™
2232/36 |
36 |
£76.87
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15618037
|
Abeba™
2232/37 |
37 |
£76.87
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15628037
|
Abeba™
2232/38 |
38 |
£76.87
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15638037
|
Abeba™
2232/39 |
39 |
£76.87
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15648037
|
Abeba™
2232/40 |
40 |
£76.87
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15658037
|
Abeba™
2232/41 |
41 |
£76.87
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15668037
|
Abeba™
2232/42 |
42 |
£76.87
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15678037
|
Abeba™
2232/43 |
43 |
£76.87
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15688037
|
Abeba™
2232/44 |
44 |
£76.87
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15608047
|
Abeba™
2232/46 |
46 |
£76.87
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15618047
|
Abeba™
2232/47 |
47 |
£76.87
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15628047
|
Abeba™
2232/48 |
48 |
£76.87
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15698037
|
Abeba™
2232/45 |
45 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- CE EN ISO 20345:2011 S3 SRC
- Smooth leather
- Black
- Steel toe cap
- Penetration resistant steel midsole
- Slip resistance PU outsole sole
- Antistatic
- Leather lining
- Double velcro fastening
Specifications
CE EN ISO 20345:2011 S3 SRC | |
Leather | |
Polyurethane | |
Steel |
Black | |
Slip-resistant | |
2232 |