missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ PRP-X400 Semiprep/Preparative Guard Column Starter Kit (1 holder, 1 cartridge), Stainless Steel

Guard columns can provide many benefits when used upstream from an analytical, preparative, or semi-preparative column. Guard columns are typically chosen to have the same packing as the primary column. In addition to protective uses, guard columns can be used as sacrificial preparative components.

Brand:  Hamilton™ 79131

Code : NEW

Additional Details : Weight : 0.02000kg

Product Code. 11503414

  • £439.00 / Each
Estimated Shipment: 22-08-2024
to see stock.
Add to basket

Description

Description

Specification Sheet

Separation ModeCation Exchange
Stationary PhasePRP-X400
FormatGuard Cartridge Kit
Hardware Inner Diameter4.6 mm
Hardware Length20 mm
Particle Size12-20 μm
Packing Material TypePSDVB/Sulfonic Acid
Guard Column SizeSemiprep/Preparative
Hardware MaterialStainless Steel
Max Pressure5,000 psi
Mobile Phase LimitspH 1-13. 0-100% aqueous, organic modifier
Compound ClassificationGlyphosate
UOM1 holder, 1 cartridge
Specifications

Specifications

12 to 20 μm
20 mm
4.6 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers