missing translation for 'onlineSavingsMsg'
Learn More
Learn More
PSF™ Cofra Tullus Safety Shoes
£97.75 - £102.00
Specifications
Color | White |
---|---|
For Use With (Application) | Canteens, Food and Chemicals Industries, Chemistry, Hospital, Clinic |
Liner Material | Sany-Dry |
Sole Features | Dual Density |
Sole Material | Polyurethane |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15285118
|
PSF™
TULLUS-SIZE5 |
5 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15216448
|
PSF™
TULLUS-SIZE10 |
10 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15225128
|
PSF™
TULLUS-SIZE6 |
6 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15255008
|
PSF™
TULLUS-SIZE4 |
4 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15255118
|
PSF™
TULLUS-SIZE3 |
3 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15276448
|
PSF™
TULLUS-SIZE11 |
11 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15296448
|
PSF™
TULLUS-SIZE12 |
12 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Specifications
White | |
Sany-Dry | |
Polyurethane | |
Rips, abrasions, tears and scratches | |
Cofra Tullus Safety Shoes |
Canteens, Food and Chemicals Industries, Chemistry, Hospital, Clinic | |
Dual Density | |
Tullus | |
Yes |