missing translation for 'onlineSavingsMsg'
Learn More
Learn More
PSF™ Leather 524 Model Shoes
£60.15
Specifications
Certifications/Compliance | EN ISO 20345:2011 |
---|---|
Color | Black |
Material | Leather |
Sole Material | Polyurethane/Rubber |
Toe Material | Steel |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
12948035
|
PSF™
524SM-11 |
11 |
£60.15
Each |
Estimated Shipment: 16-01-2025
Log in to see stock. |
|||||
12958035
|
PSF™
524SM-12 |
12 |
£60.15
Each |
Estimated Shipment: 16-01-2025
Log in to see stock. |
|||||
12998035
|
PSF™
524SM-9 |
9 |
£60.15
Each |
Estimated Shipment: 16-01-2025
Log in to see stock. |
|||||
Specifications
EN ISO 20345:2011 | |
Leather | |
Steel | |
Water |
Black | |
Polyurethane/Rubber | |
1 kg | |
Shoes |