missing translation for 'onlineSavingsMsg'
Learn More

IKA™ PT 1000.60 Stainless Steel/AISI 316 Ti Temperature Sensor

Use this temperature sensor for a variety of applications. IKA™ PT 1000.60 Stainless Steel/AISI 316 Ti Temperature Sensor is designed for use with RCT basic, RET basic and C-MAG HS digital series stirrers.

Brand:  IKA™ 0003516800

176.70 GBP valid until 2025-04-30
Use promo code "24138" to get your promotional price.


Product Code. 10637053

  • £187.00 / Each
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

  • Depth of immersion: 230mm
  • Diameter: 3mm
  • Material: AISI 316 Ti
TRUSTED_SUSTAINABILITY
Specifications

Specifications

3 mm
PT 1000.60
Temperature Sensor
For use with RCT basic safety control and RET basic
-50°C to +400°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

  • Multiple Manufacturers
    Use promotion code 24138 to get amazing savings on products for your analysis
    Promo Code: 24138

    Expires2025-04-30

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
IKA™ PT 1000.60 Stainless Steel/AISI 316 Ti Temperature Sensor > Diameter: 3mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.