missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ PTFE 3 Way Ball Valve
Brand: Masterflex™ 01379-01
46.98 GBP valid until 2025-04-13
Use promo code "24122" to get your promotional price.
This item is not returnable.
View return policy
Specifications
60°C | |
PTFE | |
1 Each | |
3-way Ball Valve |
Product Suggestions
Customers who viewed this item also viewed
Promotions
-
Multiple Manufacturers
Precision at Your Fingertips
Master liquid handling with ease.Promo Code: 24122Expires: 2025-04-13
Days
2Hours
14Minutes
39Seconds
30
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Masterflex™ PTFE 3 Way Ball Valve > Material: PTFE
Spot an opportunity for improvement?Share a Content Correction