missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ PTFE 3-Way Direct Lift Solenoid Valve

Product Code. p-8006920
Click to view available options
Voltage:
12 VDC
24 VDC
Maximum Pressure:
18 psi
30 psi
60 psi
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11700029

Brand: Masterflex™ 0154011

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

For Use With (Application) Ideal for use with high-purity or corrosive fluids
Max. Operating Temperature (Metric) 70°C
Material PTFE
Quantity 1 Each
Type 3-way Direct Lift Solenoid Valve
Voltage 12 VDC
Maximum Pressure 30 psi
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.