missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cowie Technology™ PTFE 4-Way Connector
Accepts any rigid or semi-rigid tubing. Cowie Technology™ PTFE 4-Way Connector locks in place quickly with a bayonet type coupling.
£12.05 - £15.55
Specifications
Product Type | Connector |
---|---|
Certifications/Compliance | Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS) |
Autoclavable | Autoclavable |
Material | PTFE |
Min. Operating Temperature (Metric) | -200°C |
Product Code | Brand | Overall Length (Metric) | Width (Metric) | Height (Metric) | Diameter (Metric) Inner | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Overall Length (Metric) | Width (Metric) | Height (Metric) | Diameter (Metric) Inner | Price | Quantity & Availability | ||
10532012
|
Cowie Technology™
016.1114.2 |
52 mm | 52 mm | 16 mm | 10 mm |
£13.35
Each |
Estimated Shipment: 12-11-2024
Log in to see stock. |
||
10703373
|
Cowie Technology™
016.1115.2 |
54 mm | 54 mm | 16 mm | 11 mm |
£15.55
Each |
Estimated Shipment: 12-11-2024
Log in to see stock. |
||
10487932
|
Cowie Technology™
016.1112.5.2 |
44 mm | 44 mm | 14 mm | 4.5 mm |
£12.05
Each |
Estimated Shipment: 12-11-2024
Log in to see stock. |
||
10160282
|
Cowie Technology™
016.1113.7.2 |
44 mm | 44 mm | 14 mm | 6.8 mm |
£12.05
Each |
Estimated Shipment: 11-11-2024
Log in to see stock. |
||
10542012
|
Cowie Technology™
016.1114.9.2 |
52 mm | 52 mm | 16 mm | 9 mm |
£13.35
Each |
Estimated Shipment: 12-11-2024
Log in to see stock. |
||
Description
- Bayonet fitting
- For use with rigid and semi rigid tubing such as glass, FEP or PTFE
Specifications
Connector | |
Autoclavable | |
-200°C | |
White |
Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS) | |
PTFE | |
1 Each | |
280°C |