missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ PTFE Adapter for ProMinent™ Pump
Provides a pressure-resistant connection (max. 10 bar) of hard-walled tubing with ProMinent™ Pumps by using laboratory screw joints.
Brand: Bohlender™ D730-12
Code : A0
Additional Details : Weight : 0.80000kg
Description
- Providing temperature resistance from −200° to +250°C
- Universal chemical resistance
- FDA conformity
- Max. pressure 10 bar
- Adaptor made of glass-fiber reinforced PTFE
- Transition from pump thread M 20 x 1, 5 to GL thread
- For connecting thread GL 14
- Bore diameter of 3.0 mm
Specifications
Adapter | |
Bore of 3.0 mm | |
ProMinent™ pumps | |
Universal chemical resistance | |
White | |
250°C |
FDA | |
PTFE | |
-200°C | |
GL 14 | |
10 bar |