missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Essentials PTFE Adhesive Tape
This PTFE Adhesive Tape provides excellent electrical and thermal operating characteristics.
Brand: Cole-Parmer™ Essentials 08277-03
Code : NEW
Additional Details : Weight : 0.80000kg
Description
- Temperature range is -99°F to +500°F (-73°C to +260°C).
- PTFE film (5 mil thick) features silicone adhesive backing.
- Use this tape to provide a nonstick, chemically inert surface or wrap.
Specifications
Peel and Stick | |
Tape | |
Tape | |
1 Ea. | |
-73°C to +260°C | |
0.127 mm | |
36 yd. | |
1 in. |
PTFE | |
PTFE | |
Non-sterile | |
-99°F to +500°F | |
5 mil | |
32.9 m x 2.54 cm (36 yd. x 1 in.) | |
32.9 m | |
2.54 cm |