missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ PTFE Beaker
29.69 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.
Use promo code "21690" to get your promotional price.
Click to view available options
Capacity (Metric):
50 mL
100 mL
250 mL
500 mL
1000 mL
Description
- Very high chemical resistance to acids, alkali and solvents
- Will withstand temperatures continuously up to 250°C and for short intervals up to 300°C
- Shockproof, tough and flexible construction with outstanding non-stick properties
- Suitable for foodstuffs
- Tall form with spout. Not graduated
Specifications
Color | White |
Diameter (Metric) Outer | 42.23mm |
Capacity (Metric) | 50 mL |
Material | PTFE |
For Use With (Application) | Suitable for Foodstuff |
Height (Metric) | 55.36mm |
Temperature (Metric) Max. Operating | 250°C |
Type | Beaker |
Graduated | No |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'