missing translation for 'onlineSavingsMsg'
Learn More
Fisherbrand™ PTFE Beaker Cover Product Code.: 16266511
Estimated Shipment: 19-05-2025
to see stock.
Add to basket

Fisherbrand™ PTFE Beaker Cover

Product Code. 16266511 Shop All Fisherbrand Products
20mm, Containers with 13mm diameter opening
Click to view available options
Diameter (Metric) Outer:
20mm
30 mm
40mm
50mm
65 mm
75 mm
80mm
100mm
125mm
150 mm
200mm
For Use With (Equipment):
Containers with 120 mm Diameter Opening
Containers with 13mm diameter opening
Containers with 170mm diameter opening
Containers with 24 mm Diameter Opening
Containers with 32mm diameter opening
Containers with 43mm diameter opening
Containers with 54 mm Diameter Opening
Containers with 59 mm Diameter Opening
Containers with 66mm diameter opening
Containers with 80mm diameter opening
Containers with 90 or 100mm diameter opening

Product Code. 16266511

Estimated Shipment: 19-05-2025
to see stock.
Add to basket
Add to basket

Rest on top of beaker to prevent contamination. The PTFE Beaker Cover is available in a wide range of sizes.

  • Inert, chemically resistant
  • Smooth internal finish
  • Exceptional thermal resistance: can be used down to -200°C and up to 280°C
  • Isostatically molded from pure PTFE

Specifications

Description Temperature Range: -200 to +280°C
Diameter (Metric) Outer 20mm
Material PTFE
For Use With (Equipment) Containers with 13mm diameter opening
Height (Metric) 2.5mm
Certifications/Compliance Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ PTFE Beaker Cover >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.