missing translation for 'onlineSavingsMsg'
Learn More

PTFE Beaker Lids

Product Code. 15491477
Click to view available options
For Use With (Equipment):
1000mL beaker
100mL beaker
10mL beaker
2000mL beaker
250mL beaker
25mL beaker
500mL beaker
50mL beaker
This item is not returnable. View return policy
This item is not returnable. View return policy

For use with beakers

This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

  • Available in a range of diameters
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) Outer 54mm
Material PTFE
For Use With (Equipment) 100mL beaker
Height (Metric) 68mm

RUO – Research Use Only

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.