missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ PTFE Beaker with Spout
Click to view available options
Capacity (Metric):
1 mL
5 mL
10 mL
25 mL
50 mL
100 mL
150 mL
250 mL
400 mL
500 mL
600 mL
1000 mL
2000 mL
5000 mL
Specifications
Specifications
Color | White |
Diameter (Metric) Outer | 54mm |
Diameter (Metric)Top | 54mm |
Capacity (Metric) | 100 mL |
Material | PTFE |
Height (Metric) | 68mm |
Temperature (Metric) Max. Operating | 280°C |
Type | Beaker |
Autoclavable | Autoclavable |
Disposable | Reusable |
Show More |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-5 of 6
Documents
Scientific Resources
Brochures
Fisherbrand Focus on glassware and plasticware
File size: 66.4 MB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ PTFE Beaker with Spout >
Spot an opportunity for improvement?Share a Content Correction