missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ PTFE Blade for Plain Shafts
Manufactured from Virgin PTFE materials with FDA and USP Class VI approvals. Cowie Technology™ PTFE Blade for Plain Shafts fit all standard shafts for blades.
£19.80 - £50.25
Specifications
For Use With (Equipment) | PTFE Shaft Stirrer, Plain Shaft for Blades |
---|---|
For Use With (Application) | Stirring in Narrow Neck Vessel |
Quantity | 1 Each |
Temperature (Metric) | -200°C to +280°C |
Thickness (Metric) | 3 mm |
Product Code | Brand | Width (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Width (Metric) | Price | Quantity & Availability | |||||
16215861
|
Fisherbrand™
|
125 mm |
£35.70
Pack of 10 |
Estimated Shipment: 23-08-2024
Log in to see stock. |
|||||
16295851
|
Fisherbrand™
|
75 mm |
£37.67
Pack of 10 |
Estimated Shipment: 23-08-2024
Log in to see stock. |
|||||
16285851
|
Fisherbrand™
|
65 mm |
£33.70
Pack of 10 |
Estimated Shipment: 23-08-2024
Log in to see stock. |
|||||
16205861
|
Fisherbrand™
|
105 mm |
£34.30
Pack of 10 |
Estimated Shipment: 23-08-2024
Log in to see stock. |
|||||
16225861
|
Fisherbrand™
|
150 mm |
£19.80
Pack of 5 |
Estimated Shipment: 23-08-2024
Log in to see stock. |
|||||
16275851
|
Fisherbrand™
|
90 mm |
£50.25
Pack of 10 |
Estimated Shipment: 23-08-2024
Log in to see stock. |
|||||
16255851
|
Fisherbrand™
|
52 mm |
£29.26
Pack of 10 |
In Stock
Log in to see stock. |
|||||
Description
- Made of PTFE
- Totally inert and non-scratch
- Available in square end and plain end format
Specifications
PTFE Shaft Stirrer, Plain Shaft for Blades | |
1 Each | |
3 mm |
Stirring in Narrow Neck Vessel | |
-200°C to +280°C |