missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sampling Systems™ PTFE Bottles
Click to view available options
Capacity (Metric):
1 mL
5 mL
10 mL
25 mL
50 mL
100 mL
250 mL
500 mL
1 L
2 L
Description
- Conforms to both FDA and USP class VI requirements
- Crevice-free interior
- Heavy wall construction
- Suitable for use up to 280°C
Specifications
Capacity (Metric) | 1 mL |
Capacity (English) | 0.03 oz. |
Color | White |
Material | PTFE |
Sterility | Non-sterile |
Closure Included | Yes |
Autoclavable | Autoclavable |
Disposable | Reusable |
Graduated | No |
Mouth | Wide |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'