missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ PTFE Bottles
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
250 mL
500 mL
1 L
2000 mL
Height (Metric):
26 mm
61 mm
76 mm
80 mm
88 mm
100 mm
115 mm
150 mm
185 mm
240 mm
Unit Size:
Each
Description
This Thermo Scientific brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific.
- Inert and leak-free
- Flexible and with PTFE cap
Specifications
Specifications
| Capacity | 2000 mL |
| Capacity (Metric) | 2000 mL |
| Material | PTFE |
| Content And Storage | Ambient temperatures |
| Height (Metric) | 240 mm |
| Product Type | Bottle |
| Diameter (Metric) | 120 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction