missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SCAT™ PTFE Capillary
Standard capillary made of PTFE for preparative HPLC.
£67.05
Specifications
Type | Capillary |
---|---|
For Use With (Application) | HPLC Systems |
For Use With (Equipment) | Safety Caps and Fittings |
Material | PTFE |
Length (Metric) | 3 m |
Product Code | Brand | Diameter (Metric) Inner | Diameter (Metric) Outer | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Diameter (Metric) Outer | Price | Quantity & Availability | ||||
17946970
|
SCAT™
461066 |
4.75 mm | 6.35 mm | N/A | |||||
Description
- Safe and chemically resistant
- For reasons of work safety, please ensure that the fittings with the correct diameter are used
Specifications
Capillary | |
Safety Caps and Fittings | |
3 m |
HPLC Systems | |
PTFE |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title