missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ PTFE Centrifugal Stirrer Shafts
£349.80 - £355.10
Specifications
For Use With (Application) | The stirrer shaft can be used for stirring in narrow mouth vessels or in vessels with ground joint opening |
---|---|
Length (Metric) | 350 mm |
Quantity | 1 Each |
Type | Centrifugal Stirrer Shaft |
Product Code | Brand | Diameter (Metric) Shaft | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Shaft | Price | Quantity & Availability | |||||
10268870
|
Bohlender™
C377-08 |
8 mm |
£349.80
Each |
Estimated Shipment: 04-11-2024
Log in to see stock. |
|||||
10441371
|
Bohlender™
C377-04 |
6 mm |
£355.10
Each |
Estimated Shipment: 04-11-2024
Log in to see stock. |
|||||
Specifications
The stirrer shaft can be used for stirring in narrow mouth vessels or in vessels with ground joint opening | |
350 mm | |
1 Each | |
Centrifugal Stirrer Shaft |