missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ PTFE Centrifuge Test Tube
Chemical and heat resistant tubes.
£9.40 - £13.15
Specifications
Certifications/Compliance | Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS) |
---|---|
Color | White |
Material | PTFE |
For Use With | PTFE Test Tube Racks |
No. per Pack | 1 |
Product Code | Brand | Bottom Shape | Capacity (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Bottom Shape | Capacity (Metric) | Price | Quantity & Availability | ||||
10609292
|
Fisherbrand™
|
Round | 17 mL |
£13.15
Each |
Estimated Shipment: 23-07-2024
Log in to see stock. |
||||
10251712
|
Fisherbrand™
|
Conical | 13 mL |
£9.40
Each |
Estimated Shipment: 23-07-2024
Log in to see stock. |
||||
Description
- Made of PTFE
- Smooth internal finish
- Usable to 280°C
- Available in conical and round bottom
- With lip
Specifications
Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS) | |
PTFE | |
1 | |
No | |
Centrifuge Test Tube |
White | |
PTFE Test Tube Racks | |
Autoclavable | |
No |