missing translation for 'onlineSavingsMsg'
Learn More

Bochem™ PTFE-Coated Micro Double Spatulas

Product Code. p-8004614
Click to view available options
Length (Metric):
150 mm
185 mm
210 mm
Length (Metric) Blade:
40 mm
50 mm
55 mm
Diameter (Metric) Outer:
1.5 mm
2 mm
2mm
Width (Metric):
3 mm
4 mm
5 mm
6 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10505801

Brand: Bochem™ 3712

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Well-suited for small quantity applications and narrow-format tubes, these double-ended, PTFE-coated spatulas reduce material sticking. Bochem™ PTFE-Coated Micro Double Spatulas are also gentle on delicate, scratchable surfaces.

  • Non-stick PTFE coating.
  • Double-ended for versatility.
  • Slim ends for easy container access.
  • One rounded end and one flat end.

Specifications

Quantity 1 Ea.
Coating PTFE
Product Type Double Ended Micro Spatula
Length (Metric) Blade 50 mm
Width (Metric) 5 mm
Diameter (Metric) Outer 2mm
Dimensions (L x W) 185 x 5 mm
Material PTFE Coating
Length (Metric) 185 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.