missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ PTFE Dipper Beaker with Handle

Uses 600mm steel core within shaft for excellent rigidity. The PTFE dipper beaker is chemically resistant and inert.

Brand:  Fisherbrand™ 036.250

 View more versions of this product

Product Code. 10369690

  • £135.00 / Each
Estimated Shipment: 16-12-2024
to see stock.
Explore more special offers
Add to basket

Description

Description

PTFE sampling container with a detachable 600mm long shaft.
  • Chemically resistant and inert
  • Shafts have a steel core for rigidity
  • Fully encapsulated in PTFE
  • Suitable for sampling the most aggressive media
Specifications

Specifications

Dipper Beaker
Autoclavable
PTFE
White
Water analysis, Sampling of general liquids including liquid nitrogen
-200°C to +280°C
67 mm (Bowl)
600 mm
PTFE
PTFE Dipper Beaker & PTFE Shaft
250 mL
Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS)
PTFE Additional Shaft for PTFE Dipper Beakers
67 x 67 x 696 mm
93 mm
67 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers