missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ PTFE Distributors for Bottles
Click to view available options
Includes:
2 Stopcocks
3 Stopcocks
Description
- Providing temperature resistance from −50° to +200°C
- Universal chemical resistance
- FDA conformity
- Body made of PTFE with 2 or 3 ports with female thread UNF 0.25 in. 28 G on upper and lower sides and stopcock made of FEP for each port
- Possible unevenness of the bottle neck is adjusted by an o-ring behind an elastic sealing lip
- Body of the distributor can be turned independently from the screw cap
- Completely assembled distributor can be removed completely and fixed on another bottle without the risk of disarranging the tubing
Specifications
Specifications
Includes | 3 Stopcocks |
Temperature Range (Metric) | −50° to +200°C |
Thread Size (Metric) | GL 45 |
Closure Color | Black |
Certifications/Compliance | FDA conformity |
For Use With (Equipment) | Tubing I.D. 1.6 mm x O.D. 3.2 mm |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'