missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ PTFE Double Spatulas
£16.14 - £18.76
Specifications
Quantity | 1 Ea. |
---|---|
Certifications/Compliance | FDA Conform |
Product Type | Double Ended Spatula |
Width (Metric) Blade | 16 mm |
Blade Material | PTFE |
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
10440152
|
Bohlender™
H915-04 |
150 mm |
£16.14
Each |
Estimated Shipment: 19-07-2024
Log in to see stock. |
|||||
10591972
|
Bohlender™
H915-06 |
180 mm |
£18.76
Each |
Estimated Shipment: 22-07-2024
Log in to see stock. |
|||||
Specifications
1 Ea. | |
Double Ended Spatula | |
PTFE | |
PTFE |
FDA Conform | |
16 mm | |
-200°C |