missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Essentials PTFE Film
Chemical resistant, temperature resistant, non-stick PTFE Film protects benchtops, shelves, drawers, tables, trays, sinks, and other surfaces.
Brand: Cole-Parmer™ Essentials 08277-15
Code : NEW
Additional Details : Weight : 0.81000kg
Description
- Material is not porous, will not stain, and will not absorb odors or other contaminants.
- Reuseable film is easy to clean and easily cuts to size with scissors.
- Non-stick properties make this film ideal for use as a weighing sheet.
Specifications
Use as a weighing sheet | |
Opaque | |
12 in. | |
7.62 m | |
127 μm |
25 ft. | |
Film | |
304.8 mm | |
PTFE |