missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ PTFE Filtering Rods
For further treatment by turning, milling or cutting to become filtering frits.
Brand: Bohlender™ N1530-25
Additional Details : Weight : 0.01500kg
Description
- Providing temperature resistance from −200° to +250°C
- Universal chemical resistance
- FDA conformity
- Made of porous PTFE
- Roundly machined cylinder with diameter approx. 30 mm and height approx. 115 mm
- Round shape for better treatment
- A reduction of stability and mechanical load capacity has to be observed when processing materials with larger pore sizes
- Pore size of 25 μm
Specifications
FDA conformity | |
PTFE | |
Turning, milling, cutting | |
Filtering Rod | |
Approx. 115 mm |
White | |
25 μm | |
-200°C to +250°C | |
Approx. 30 mm |