missing translation for 'onlineSavingsMsg'
Learn More

Cowie Technology™ PTFE Flat-Form Evaporating Dish

Product Code. p-8007750 Shop All Fisherbrand Products
Click to view available options
Capacity (Metric):
25 mL
50 mL
100 mL
180 mL
350 mL
Diameter (Metric):
42 mm
60 mm
78 mm
80 mm
100 mm
Height (Metric):
20 mm
25 mm
28 mm
46 mm
55 mm
Unit Size:
Each

Product Code. 10572202

Only null left
Add to basket
Add to basket

Inert and chemically resistant. The PTFE flat-form evaporating dish is available in a variety of sizes.

  • Isostatically molded in pure PTFE
  • Chemically resistant and inert
  • Super smooth internal finish
  • Usable to 280°C

Specifications

Capacity (English) 0.83 fl oz.
Bottom Shape Flat
Capacity (Metric) 25 mL
Material PTFE
Shape Round
Type Evaporating Dish
Interior Finish Smooth
Temperature Range (Metric) -200°C to +280°C
Height (Metric) 25 mm
Diameter (Metric) 42 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.