missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cowie Technology™ PTFE Flat-Form Evaporating Dish with Spout
Shop All Fisherbrand Products
Click to view available options
Capacity (Metric):
25 mL
50 mL
100 mL
180 mL
350 mL
Diameter (Metric):
65 mm
82 mm
102 mm
130 mm
132 mm
Height (Metric):
12 mm
15 mm
20 mm
22 mm
36 mm
Unit Size:
Each
Specifications
Specifications
| Capacity (English) | 6 fl oz. |
| Bottom Shape | Flat |
| Capacity (Metric) | 180 mL |
| Material | PTFE |
| Shape | Round |
| Type | Evaporating Dish |
| Includes | Spout |
| Interior Finish | Smooth |
| Temperature Range (Metric) | -200°C to +280°C |
| Height (Metric) | 22 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction