missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ PTFE Flat Head Stopper
Shop All Fisherbrand Products
Click to view available options
Standard Taper Joint:
10/19
14/23
19/26
24/29
29/32
Unit Size:
Each
Pack of 5
Specifications
Specifications
| Certifications/Compliance | Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS) |
| Description | Push Fit |
| For Use With (Equipment) | Ground Glass Joints |
| Height (Metric) | 31 mm |
| Quantity | 1/Ea. |
| Size | 20 x 20 x 31mm |
| Standard Taper Joint | 10/19 |
| Temperature Range (Metric) | -200 to +280°C |
| Autoclavable | Autoclavable |
| Color | White |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction