missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ PTFE Flat Head Stopper

Contains B Length Cone for Europe. Fisherbrand™ PTFE Flat Head Stopper can be used up to 280°C.

Brand:  Fisherbrand™ 010.214

 View more versions of this product

Product Code. 16275951

  • £43.90 / Pack of 5
Estimated Shipment: 02-01-2025
to see stock.
Explore more special offers
Add to basket

Description

Description

  • Operates at high vacuum - transverse trapezoidal sealing rings
  • Leakage Rate < 1 x 10-4 torr, litre, sec-1
Specifications

Specifications

Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS)
Ground Glass Joints
1/Ea.
14/23
Autoclavable
11 mm
PTFE
Push Fit
34 mm
23 x 23 x 34mm
-200 to +280°C
White
23 mm
Tapered Stopper
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers