missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ PTFE Flat Head Stopper
Contains B Length Cone for Europe. Fisherbrand™ PTFE Flat Head Stopper can be used up to 280°C.
£10.40 - £43.90
Specifications
Certifications/Compliance | Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS) |
---|---|
Description | Push Fit |
Autoclavable | Autoclavable |
Color | White |
Material | PTFE |
Product Code | Brand | Standard Taper Joint | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Standard Taper Joint | Price | Quantity & Availability | ||||||
16265951
|
Fisherbrand™
010.210 |
10/19 |
£35.85
Pack of 5 |
Estimated Shipment: 29-04-2025
Log in to see stock. |
||||||
16275951
|
Fisherbrand™
010.214 |
14/23 |
£43.90
Pack of 5 |
Estimated Shipment: 07-05-2025
Log in to see stock. |
||||||
10253103
|
Fisherbrand™
010.224 |
24/29 |
£14.45
Each |
Estimated Shipment: 07-05-2025
Log in to see stock. |
||||||
10384783
|
Fisherbrand™
010.219 |
19/26 |
£10.40
Each |
Estimated Shipment: 30-04-2025
Log in to see stock. |
||||||
10630414
|
Fisherbrand™
010.229 |
29/32 |
£16.77
Each |
Estimated Shipment: 22-04-2025
Log in to see stock. |
||||||
Description
- Operates at high vacuum - transverse trapezoidal sealing rings
- Leakage Rate < 1 x 10-4 torr, litre, sec-1
Specifications
Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS) | |
Autoclavable | |
PTFE | |
Ground Glass Joints | |
-200 to +280°C |
Push Fit | |
White | |
Tapered Stopper | |
1/Ea. |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ PTFE Flat Head Stopper