missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ PTFE Flexible Bellows Connectors, Full Length A Type

Fisherbrand™ PTFE Flexible Bellows Connectors are machined from pure PTFE and used to correct mis-alignment and relieve stress in glassware assemblies. Connect directly to standard taper ground glass joints where trapezoidal sealing rings give medium to high vacuum performance.

Brand:  Fisherbrand™

Additional Details : Weight : 0.09900kg

 View more versions of this product

Product Code. 16265931

  • £36.05 / Each
Estimated Shipment: 02-10-2024
to see stock.
Add to basket

Description

Description

  • Total Chemical Resistance
  • High Purity
  • Temperature Range -200°C to +280°C
  • Non contaminating
  • Easy to clean
Specifications

Specifications

14/35
Glassware assemblies
PTFE
14/35
Fisherbrand™ PTFE Flexible Bellows Connectors, Full Length A Type
115 mm
1
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers