missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ PTFE Fluoroslidepaste
An extremely stable synthetic high-temperature paste in a resealable tube.
Brand: Bohlender™ S1870-16
This item is not returnable.
View return policy
Description
- Providing temperature resistance from −36° to +260°C
- Universal chemical resistance
- FDA conformity
- Exceptionally low friction coefficient
- Extremely long-lasting
- Resists high mechanical loads
- Not soluble in most solvents
- Non-flammable and oxygen-resistant
- Compatible with all common elastomers and plastics
- Tube capacity of 56 g
Specifications
Synthetic High Temperature Paste | |
PTFE | |
-36°C to +260°C |
FDA conformity | |
56 g tube |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Bohlender™ PTFE Fluoroslidepaste > Capacity: 56 g
Spot an opportunity for improvement?Share a Content Correction