missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ PTFE Funnel
Shop All Fisherbrand Products
Click to view available options
Diameter (Metric)Top:
104 mm ±3 mm
158 mm ±3 mm
33 mm ±2 mm
52 mm ±2 mm
79 mm ±3 mm
Diameter (Metric) Stem:
10 mm ±0.5 mm
16 mm ±1 mm
18 mm ±1 mm
22 mm ±1.5 mm
24 mm ±2 mm
Height (Metric):
116 mm ±2.5 mm
150 mm ±4 mm
200 mm ±5 mm
50 mm ±2 mm
84 mm ±2 mm
Unit Size:
Each
Specifications
Specifications
| Diameter (Metric)Top | 52 mm ±2 mm |
| Diameter (Metric) Stem | 16 mm ±1 mm |
| Material | PTFE |
| Height (Metric) | 84 mm ±2 mm |
| Angle | 60° |
| Autoclavable | Autoclavable |
| Description | PTFE Funnels |
| For Use With (Application) | Addition of liquids to vessels |
| Length (Metric) Stem | 52 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction