missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ PTFE Gas Frits

Product Code. 10535172
Click to view available options
Diameter (Metric) Outside:
25 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10535172

Brand: Bohlender™ N150332

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

For the steady sparkling of flowing gas.

  • Providing temperature resistance from −200° to +250°C
  • Universal chemical resistance
  • FDA conformity
  • Microporous PTFE with pore size 3 μm
  • Suitable for scrubber bottles and columns with M 8 x 1 thread and for gas inlet tubes
  • O.D. 25 mm, Length 26 mm

Specifications

Type Gas Frit
Diameter (Metric) Outside 25 mm
For Use With (Application) Steady sparkling of flowing gas
For Use With (Equipment) Scrubber bottles, gas inlet tubes
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.