missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ PTFE Gaskets Fitting
£33.50 - £40.80
Specifications
Material | PTFE |
---|---|
Type | Gasket Fittings |
For Use With (Application) | For pharmaceutical, high-purity water, injectable, food, and beverage applications |
Quantity | 10 Pack |
Product Code | Brand | Size (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size (Metric) | Price | Quantity & Availability | |||||
11959628
|
Masterflex™
30548-80 |
19.05 mm Tri-Clamp |
£33.50
Pack of 10 |
Estimated Shipment: 19-12-2024
Log in to see stock. |
|||||
11939426
|
Masterflex™
30548-84 |
25.4 mm Tri-Clamp |
£40.80
Pack of 10 |
Estimated Shipment: 30-01-2025
Log in to see stock. |
|||||
Specifications
PTFE | |
Gasket Fittings | |
For pharmaceutical, high-purity water, injectable, food, and beverage applications | |
10 Pack |