missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Low Form PTFE Beakers
With resistance to virtually all chemicals and a wide working temperature range, these beakers are excellent for general laboratory use.
£30.45 - £99.35
Specifications
Color | Opaque White |
---|---|
Material | PTFE |
Quantity | 1 Ea. |
Type | Beaker |
Autoclavable | Autoclavable |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
10588851
|
BRAND™
90328 |
50 mL |
£30.45
Each |
In Stock
Log in to see stock. |
|||||
10372711
|
BRAND™
90338 |
100 mL |
£32.00
Each |
In Stock
Log in to see stock. |
|||||
10598851
|
BRAND™
90348 |
250 mL |
£59.15
Each |
In Stock
Log in to see stock. |
|||||
10241031
|
BRAND™
90354 |
500 mL |
£99.35
Each |
In Stock
Log in to see stock. |
|||||
Description
- Working temperature range of −200° to +260°C
- Surface is adhesion resistant
- Without graduation
- With reinforced rim and spout
- Sold individually
Specifications
Opaque White | |
1 Ea. | |
Autoclavable | |
Low Form |
PTFE | |
Beaker | |
No |