missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasinstrumente™ Disposable Ground Joint Sleeves, PTFE
Click to view available options
Standard Taper Joint No.:
NS 19/26
NS 29/32
Unit Size:
Pack of 10
Description
- 50μm thickness
- Simplifies use of joint clips
- Fits like a second skin without adding bulk
Specifications
Specifications
| Material | PTFE |
| Product Type | Ground Joint Sleeve |
| Quantity | 10Pack |
| Temperature Range (Metric) | –200 to 260°C |
| Standard Taper Joint No. | NS 19/26 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction