missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Horst™ PTFE HBSI Model Hard-Wearing Heating Tape
£145.22 - £402.00
Specifications
Electrical Requirements | ∼230V Voltage |
---|---|
Model | HBSI |
Product Type | Hard-wearing Heating Tape |
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
10769442
|
Horst™
20603 |
1.5 m |
£196.10
Each |
Estimated Shipment: 05-08-2024
Log in to see stock. |
|||||
10456371
|
Horst™
20601 |
0.8 m |
£145.22
Each |
Estimated Shipment: 05-08-2024
Log in to see stock. |
|||||
10436941
|
Horst™
20605 |
2 m |
£201.00
Each |
Estimated Shipment: 31-07-2024
Log in to see stock. |
|||||
10097161
|
Horst™
20607 |
3 m |
£236.38
Each |
Estimated Shipment: 05-08-2024
Log in to see stock. |
|||||
10620383
|
Horst™
20608 |
4 m |
£402.00
Each |
Estimated Shipment: 05-08-2024
Log in to see stock. |
|||||
Specifications
∼230V Voltage | |
HBSI | |
Hard-wearing Heating Tape |